Motion
C123E-137
Cap Screw Clamping Keyless Bushing - C123 Series, 1.3750 in ID, 2.3622 in OD, 1.1220 in LTB
Mi Item #02771654
MFR #C123E-137
Price$192.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 1.3750 in ID, 2.3622 in OD, 1.1220 in LTB
Mi Item #02771654
MFR #C123E-137

Mfr description
C123E-137 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.30/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Hub Contact Pressure
    +16818 psi
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    10024 lbf
  • Mountable Length
    0.886 in
  • Outside Diameter  
    2.3622 in
  • Overall Length
    1.358 in
  • Screw Size
    M6x20
  • Shaft Contact Pressure
    +28892 psi
  • Weight
    0.926333 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    10 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861074091
  • Material
    Steel
  • Maximum Transmitted Torque
    574 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    C123
  • Transmissible Axial Force
    13251 lbf
  • UPC_NO
    044861074091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)