Motion
C123E-256
Cap Screw Clamping Keyless Bushing - C123 Series, 2.5625 in ID, 3.7402 in OD, 1.3580 in LTB
MI ITEM #02771668
MFR #C123E-256
Price$304.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 2.5625 in ID, 3.7402 in OD, 1.3580 in LTB
MI ITEM #02771668
MFR #C123E-256

Mfr description
C123E-256 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.13/each

Specifications

Dimensions

  • Bore Diameter
    2.5625 in
  • Hub Contact Pressure
    +18767 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    20836 lbf
  • Mountable Length
    1.043 in
  • Outside Diameter  
    3.7402 in
  • Overall Length
    1.673 in
  • Screw Size
    M8 x 25
  • Shaft Contact Pressure
    +27392 psi
  • Weight
    2.1 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861074756
  • Material
    Steel
  • Maximum Transmitted Torque
    2225 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C123
  • UPC_NO
    044861074756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)