Motion
C123E-293
Cap Screw Clamping Keyless Bushing - C123 Series, 2.9375 in ID, 4.5276 in OD, 1.5940 in LTB
Mi Item #02771671
MFR #C123E-293
Price$207.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 2.9375 in ID, 4.5276 in OD, 1.5940 in LTB
Mi Item #02771671
MFR #C123E-293

Mfr description
C123E-293 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.20/each

Specifications

Dimensions

  • Bolt Size
    M10 x 30
  • Bore Diameter
    2.9375 in
  • Hub Contact Pressure
    24064 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    30403 lbf
  • Mountable Length
    1.201 in
  • Outside Diameter  
    4.5276 in
  • Overall Length
    1.988 in
  • Screw Size
    M10x30
  • Shaft Contact Pressure
    +29056 psi
  • Weight
    3.9 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    51 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861074688
  • Material
    Steel
  • Maximum Transmitted Torque
    3721 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    C123
  • Transmissible Axial Force
    38809 lbf
  • UPC_NO
    044861074688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)