Motion
C123E-400
Cap Screw Clamping Keyless Bushing - C123 Series, 4.0000 in ID, 5.7087 in OD, 1.7720 in LTB
Mi Item #02771676
MFR #C123E-400
Price$339.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 4.0000 in ID, 5.7087 in OD, 1.7720 in LTB
Mi Item #02771676
MFR #C123E-400

Mfr description
C123E-400 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.49/each

Specifications

Dimensions

  • Bolt Size
    M12 x 35
  • Bore Diameter
    4.0000 in
  • Hub Contact Pressure
    25779 psi
  • Length Through Bore  
    1.7720 in
  • Maximum Transmitted Thrust
    45406 lbf
  • Mountable Length
    1.299 in
  • Outside Diameter  
    5.7087 in
  • Overall Length
    2.244 in
  • Screw Size
    M12
  • Shaft Contact Pressure
    +29416 psi
  • Weight
    6 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    89 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861074657
  • Material
    Steel
  • Maximum Transmitted Torque
    7568 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    C123
  • Transmissible Axial Force
    56790 lbf
  • UPC_NO
    044861074657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)