Motion
C123E-443
Cap Screw Clamping Keyless Bushing - C123 Series, 4.4375 in ID, 6.1024 in OD, 1.7720 in LTB
MI ITEM #02771677
MFR #C123E-443
Your Price$355.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 4.4375 in ID, 6.1024 in OD, 1.7720 in LTB
MI ITEM #02771677
MFR #C123E-443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$355.71/each(List $820.97)

Overview

Mfr description
C123E-443 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Components Move Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    8395 ft·lb
  • Maximum Transmitted Thrust
    45406 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M12 x 35
  • Shaft Contact Pressure
    +26516 psi
  • Hub Contact Pressure
    +19281 psi
  • Mountable Length
    1.299 in
  • Overall Length
    2.244 in
  • Series
    C123
  • Manufacturer Upc Number
    044861086629
  • Weight
    6 lbs
  • UPC_NO
    044861086629
  • Bore Diameter
    4.4375 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text