Motion
C123E-493
Cap Screw Clamping Keyless Bushing - C123 Series, 4.9375 in ID, 7.0866 in OD, 2.1650 in LTB
Mi Item #02771678
MFR #C123E-493
Price$1,514.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 4.9375 in ID, 7.0866 in OD, 2.1650 in LTB
Mi Item #02771678
MFR #C123E-493

Mfr description
C123E-493 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,514.72/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Hub Contact Pressure
    24482 psi
  • Length Through Bore  
    2.1650 in
  • Maximum Transmitted Thrust
    68706 lbf
  • Mountable Length
    1.614 in
  • Outside Diameter  
    7.0866 in
  • Overall Length
    2.717 in
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +27575 psi
  • Weight
    11 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    140 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861086704
  • Material
    Steel
  • Maximum Transmitted Torque
    14135 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C123
  • Transmissible Axial Force
    87552 lbf
  • UPC_NO
    044861086704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)