Motion
C123E-543
Cap Screw Clamping Keyless Bushing - C123 Series, 5.4375 in ID, 7.4803 in OD, 2.1650 in LTB
MI ITEM #02771679
MFR #C123E-543
List Price$1,500.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 5.4375 in ID, 7.4803 in OD, 2.1650 in LTB
MI ITEM #02771679
MFR #C123E-543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,500.54/each for your price

Overview

Mfr description
C123E-543 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Components Move Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    87552 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    15566 ft·lb
  • Maximum Transmitted Thrust
    68706 lbf
  • Number Of Locking Screws
    9
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +25039 psi
  • Hub Contact Pressure
    +18201 psi
  • Mountable Length
    1.614 in
  • Overall Length
    2.717 in
  • Series
    C123
  • Manufacturer Upc Number
    044861086391
  • Weight
    12 lbs
  • UPC_NO
    044861086391
  • Bore Diameter
    5.4375 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text