Motion
C123E-300
Cap Screw Clamping Keyless Bushing - C123 Series, 3.0000 in ID, 4.7244 in OD, 1.5940 in LTB
Mi Item #02771696
MFR #C123E-300
Price$222.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 3.0000 in ID, 4.7244 in OD, 1.5940 in LTB
Mi Item #02771696
MFR #C123E-300

Mfr description
C123E-300 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.02/each

Specifications

Dimensions

  • Bolt Size
    M10 x 30
  • Bore Diameter
    3.0000 in
  • Hub Contact Pressure
    +18066 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    30403 lbf
  • Mountable Length
    1.201 in
  • Outside Diameter  
    4.7244 in
  • Overall Length
    1.988 in
  • Screw Size
    M10x30
  • Shaft Contact Pressure
    +28450 psi
  • Weight
    4.4 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    51 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861074268
  • Material
    Steel
  • Maximum Transmitted Torque
    3800 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    C123
  • Transmissible Axial Force
    38809 lbf
  • UPC_NO
    044861074268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)