Motion
C733M-24
Keyless Locking Shrink Disc - 24 mm Bore, 50 mm OD, 0.8460 in Length, Steel
Mi Item #02771703
MFR #C733M-24
Price$99.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 24 mm Bore, 50 mm OD, 0.8460 in Length, Steel
Mi Item #02771703
MFR #C733M-24

Mfr description
C733M-24 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.79/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bore Size
    0.9450 in
  • Coupling Length  
    0.8460 in
  • Length Through Bore  
    0.7090 in
  • Outside Diameter  
    50 mm
  • Screw Length
    16 mm
  • Screw Size
    M5
  • Screw Thread Size
    M5
  • Weight
    0.496421 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084922
  • Material
    Steel
  • Maximum Transmitted Torque
    3734 ft-lbs
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • Torque Capacity
    215 ft-lbs
  • UPC_NO
    044861084922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)