Motion
C733M-36
Keyless Standard Duty Shrink Disc - 36 mm Bore, 72 mm OD, 1.0240 in Length, Steel
MI ITEM #02771704
MFR #C733M-36
Your Price$158.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 36 mm Bore, 72 mm OD, 1.0240 in Length, Steel
MI ITEM #02771704
MFR #C733M-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.73/each(List $292.05)

Overview

Mfr description
C733M-36 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    8746 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    5
  • Screw Thread Size
    M6
  • Screw Length
    20 mm
  • Series
    C733
  • Weight
    1.180222 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084335
  • UPC_NO
    044861084335
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text