Motion
C733M-80
Keyless Standard Duty Shrink Disc - 80 mm Bore, 145 mm OD, 1.4290 in Length, Steel
MI ITEM #02771706
MFR #C733M-80
Your Price$347.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 80 mm Bore, 145 mm OD, 1.4290 in Length, Steel
MI ITEM #02771706
MFR #C733M-80

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$347.39/each(List $639.21)

Overview

Mfr description
C733M-80 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    34701 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    7
  • Screw Thread Size
    M8
  • Screw Length
    25 mm
  • Series
    C733
  • Weight
    5.487319 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084151
  • UPC_NO
    044861084151
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text