Motion
C733M-90
Keyless Locking Shrink Disc - 90 mm Bore, 155 mm OD, 1.7050 in Length, Steel
Mi Item #02771707
MFR #C733M-90
Price$386.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 90 mm Bore, 155 mm OD, 1.7050 in Length, Steel
Mi Item #02771707
MFR #C733M-90

Mfr description
C733M-90 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$386.82/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Bore Size
    3.5430 in
  • Coupling Length  
    1.7050 in
  • Length Through Bore  
    1.4960 in
  • Outside Diameter  
    155 mm
  • Screw Length
    30 mm
  • Screw Size
    M8 x 30
  • Screw Thread Size
    M8
  • Weight
    7.712547 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084540
  • Material
    Steel
  • Maximum Transmitted Torque
    45878 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • Torque Capacity
    4779-7175 ft-lbs
  • UPC_NO
    044861084540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)