Motion
C733M-100
Keyless Standard Duty Shrink Disc - 100 mm Bore, 170 mm OD, 1.9020 in Length, Steel
MI ITEM #02771708
MFR #C733M-100
Price$578.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 100 mm Bore, 170 mm OD, 1.9020 in Length, Steel
MI ITEM #02771708
MFR #C733M-100

Mfr description
C733M-100 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$578.08/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Coupling Length  
    1.9020 in
  • Length Through Bore  
    1.6930 in
  • Outside Diameter  
    170 mm
  • Screw Length
    35 mm
  • Screw Thread Size
    M8
  • Weight
    10 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084410
  • Material
    Steel
  • Maximum Transmitted Torque
    59252 ft-lbs
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861084410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)