Motion
C733M-125
Keyless Locking Shrink Disc - 125 mm Bore, 215 mm OD, 2.3390 in Length, Steel
Mi Item #02771711
MFR #C733M-125
Price$909.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 125 mm Bore, 215 mm OD, 2.3390 in Length, Steel
Mi Item #02771711
MFR #C733M-125

Mfr description
C733M-125 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$909.27/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Bore Size
    4.9210 in
  • Coupling Length  
    2.3390 in
  • Length Through Bore  
    2.0870 in
  • Outside Diameter  
    215 mm
  • Screw Length
    40 mm
  • Screw Size
    M10 x 40
  • Screw Thread Size
    M10
  • Weight
    19.522925 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084953
  • Material
    Steel
  • Maximum Transmitted Torque
    92598 ft-lbs
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • Torque Capacity
    13504 ft-lbs to 19262 ft-lbs
  • UPC_NO
    044861084953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)