Motion
C733M-140
Keyless Standard Duty Shrink Disc - 140 mm Bore, 230 mm OD, 2.5790 in Length, Steel
MI ITEM #02771712
MFR #C733M-140
Price$1,492.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 140 mm Bore, 230 mm OD, 2.5790 in Length, Steel
MI ITEM #02771712
MFR #C733M-140

Mfr description
C733M-140 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,492.58/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Coupling Length  
    2.5790 in
  • Length Through Bore  
    2.2830 in
  • Outside Diameter  
    230 mm
  • Screw Length
    45 mm
  • Screw Thread Size
    M12
  • Weight
    23 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084434
  • Material
    Steel
  • Maximum Transmitted Torque
    117264 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861084434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)