Motion
C733M-155
Keyless Standard Duty Shrink Disc - 155 mm Bore, 263 mm OD, 2.7360 in Length, Steel
MI ITEM #02771713
MFR #C733M-155
Your Price$1,496.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 155 mm Bore, 263 mm OD, 2.7360 in Length, Steel
MI ITEM #02771713
MFR #C733M-155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,496.95/each(List $2,754.39)

Overview

Mfr description
C733M-155 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    145988 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    12
  • Screw Thread Size
    M12
  • Screw Length
    50 mm
  • Series
    C733
  • Weight
    33.190166 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084120
  • UPC_NO
    044861084120
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text