Motion
C733M-165
Keyless Locking Shrink Disc - 165 mm Bore, 290 mm OD, 3.0710 in Length, Steel
Mi Item #02771714
MFR #C733M-165
Price$4,288.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 165 mm Bore, 290 mm OD, 3.0710 in Length, Steel
Mi Item #02771714
MFR #C733M-165

Mfr description
C733M-165 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,288.06/each

Specifications

Dimensions

  • Bore Diameter  
    165 mm
  • Bore Size
    6.4960 in
  • Coupling Length  
    3.0710 in
  • Length Through Bore  
    2.6770 in
  • Outside Diameter  
    290 mm
  • Screw Length
    55 mm
  • Screw Thread Size
    M16
  • Weight
    46.2 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084656
  • Material
    Steel
  • Maximum Transmitted Torque
    184556 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • Torque Capacity
    46845 ft-lbs
  • UPC_NO
    044861084656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)