Motion
C733M-185
Keyless Locking Shrink Disc - 185 mm Bore, 330 mm OD, 3.740 in Length, Steel
Mi Item #02771715
MFR #C733M-185
Price$3,014.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 185 mm Bore, 330 mm OD, 3.740 in Length, Steel
Mi Item #02771715
MFR #C733M-185

Mfr description
C733M-185 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,014.07/each

Specifications

Dimensions

  • Bore Diameter  
    185 mm
  • Bore Size
    7.2830 in
  • Coupling Length  
    3.740 in
  • Length Through Bore  
    3.3460 in
  • Outside Diameter  
    330 mm
  • Screw Length
    65 mm
  • Screw Thread Size
    M16
  • Weight
    82 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084533
  • Material
    Steel
  • Maximum Transmitted Torque
    240808 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861084533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)