Motion
C733M-200
Keyless Locking Shrink Disc - 200 mm Bore, 350 mm OD, 3.740 in Length, Steel
Mi Item #02771717
MFR #C733M-200
Price$6,155.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 200 mm Bore, 350 mm OD, 3.740 in Length, Steel
Mi Item #02771717
MFR #C733M-200

Mfr description
C733M-200 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,155.14/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Bore Size
    7.8740 in
  • Coupling Length  
    3.740 in
  • Length Through Bore  
    3.3460 in
  • Outside Diameter  
    350 mm
  • Screw Length
    65 mm
  • Screw Size
    M16
  • Screw Thread Size
    M16
  • Weight
    82.379666 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084076
  • Material
    Steel
  • Maximum Transmitted Torque
    307853 ft-lbs
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • Torque Capacity
    80170 ft-lbs to 86554 ft-lbs
  • UPC_NO
    044861084076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)