Motion
C733M-220
Keyless Standard Duty Shrink Disc - 220 mm Bore, 370 mm OD, 4.4880 in Length, Steel
MI ITEM #02771718
MFR #C733M-220
Price$4,365.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 220 mm Bore, 370 mm OD, 4.4880 in Length, Steel
MI ITEM #02771718
MFR #C733M-220

Mfr description
C733M-220 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,365.28/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Coupling Length  
    4.4880 in
  • Length Through Bore  
    4.0940 in
  • Outside Diameter  
    370 mm
  • Screw Length
    80 mm
  • Screw Thread Size
    M16
  • Weight
    110.290333 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084403
  • Material
    Steel
  • Maximum Transmitted Torque
    344994 ft-lbs
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861084403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)