Motion
C733M-280
Keyless Standard Duty Shrink Disc - 280 mm Bore, 460 mm OD, 5.6890 in Length, Steel
MI ITEM #02771721
MFR #C733M-280
Price$15,740.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 280 mm Bore, 460 mm OD, 5.6890 in Length, Steel
MI ITEM #02771721
MFR #C733M-280

Mfr description
C733M-280 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,740.40/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Coupling Length  
    5.6890 in
  • Length Through Bore  
    5.1970 in
  • Outside Diameter  
    460 mm
  • Screw Length
    100 mm
  • Screw Thread Size
    M20
  • Weight
    225 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084304
  • Material
    Steel
  • Maximum Transmitted Torque
    600751 ft-lbs
  • Number Of Locking Screws
    16
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861084304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)