Motion
C733M-300
Keyless Standard Duty Shrink Disc - 300 mm Bore, 485 mm OD, 6.0040 in Length, Steel
MI ITEM #02771722
MFR #C733M-300
List Price$16,062.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 300 mm Bore, 485 mm OD, 6.0040 in Length, Steel
MI ITEM #02771722
MFR #C733M-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,062.92/each for your price

Overview

Mfr description
C733M-300 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    683060 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    18
  • Screw Thread Size
    M20
  • Screw Length
    110 mm
  • Series
    C733
  • Weight
    260 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861084281
  • UPC_NO
    044861084281
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text