Motion
C170M-9X16
Cap Screw Clamping Keyless Bushing - C170 Series, 9 mm ID, 0.6250 in OD, 1.0630 in LTB
Mi Item #02771723
MFR #C170M-9X16
Price$148.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 9 mm ID, 0.6250 in OD, 1.0630 in LTB
Mi Item #02771723
MFR #C170M-9X16

Mfr description
C170M-9X16 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.12/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    9 mm
  • Hub Contact Pressure
    16736 psi
  • Length Through Bore  
    1.0630 in
  • Maximum Transmitted Thrust
    2191 lbf
  • Mountable Length
    0.945 in
  • Outside Diameter  
    0.6250 in
  • Overall Length
    1.22 in
  • Screw Size
    M4x10
  • Shaft Contact Pressure
    +29753 psi
  • Weight
    0.4 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    3.7 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077863
  • Material
    Steel
  • Maximum Transmitted Torque
    3.7 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    4
  • Number Of Tapers
    1
  • Series
    C170
  • Transmissible Axial Force
    2191 lbf
  • UPC_NO
    044861077863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)