Motion
C170M-15X24
Cap Screw Clamping Keyless Bushing - C170 Series, 15 mm ID, 0.9450 in OD, 1.4370 in LTB
MI ITEM #02771727
MFR #C170M-15X24
Price$186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 15 mm ID, 0.9450 in OD, 1.4370 in LTB
MI ITEM #02771727
MFR #C170M-15X24

Mfr description
C170M-15X24 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.99/each

Specifications

Dimensions

  • Bolt Size
    M6 x 16
  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    +16752 psi
  • Length Through Bore  
    1.4370 in
  • Maximum Transmitted Thrust
    3759 lbf
  • Mountable Length
    1.161 in
  • Outside Diameter  
    0.9450 in
  • Overall Length
    1.673 in
  • Screw Size
    M6x16
  • Shaft Contact Pressure
    +26803 psi
  • Weight
    0.6 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    13 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077238
  • Material
    Steel
  • Maximum Transmitted Torque
    13 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    3
  • Number Of Tapers
    1
  • Series
    C170
  • Transmissible Axial Force
    3759 lbf
  • UPC_NO
    044861077238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)