Motion
C170M-30X41
Cap Screw Clamping Keyless Bushing - C170 Series, 30 mm ID, 1.6140 in OD, 1.8504 in LTB
Mi Item #02771736
MFR #C170M-30X41
Price$173.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 30 mm ID, 1.6140 in OD, 1.8504 in LTB
Mi Item #02771736
MFR #C170M-30X41

Mfr description
C170M-30X41 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.86/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    +12552 psi
  • Length Through Bore  
    1.8504 in
  • Maximum Transmitted Thrust
    7518 lbf
  • Mountable Length
    1.575 in
  • Outside Diameter  
    1.6140 in
  • Overall Length
    2.087 in
  • Screw Size
    M6x16
  • Shaft Contact Pressure
    +17154 psi
  • Weight
    1.314722 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    13 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077320
  • Material
    Steel
  • Maximum Transmitted Torque
    13 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    6
  • Number Of Tapers
    1
  • Series
    C170
  • Transmissible Axial Force
    7518 lbf
  • UPC_NO
    044861077320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)