Motion
C170M-45x59
Cap Screw Clamping Keyless Bushing - C170 Series, 45 mm ID, 2.3230 in OD, 2.7560 in LTB
MI ITEM #02771742
MFR #C170M-45x59
List Price$552.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 45 mm ID, 2.3230 in OD, 2.7560 in LTB
MI ITEM #02771742
MFR #C170M-45x59

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$552.11/each for your price

Overview

Mfr description
C170M-45X59 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    18521 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    30 ft·lb
  • Maximum Transmitted Thrust
    18521 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Shaft Contact Pressure
    +15652 psi
  • Hub Contact Pressure
    11938 psi
  • Mountable Length
    2.441 in
  • Overall Length
    3.071 in
  • Series
    C170
  • Installation Torque
    30 ft-lbs
  • Manufacturer Upc Number
    044861077702
  • Weight
    2.7 lbs
  • UPC_NO
    044861077702
  • Bore Diameter
    45 mm
  • Mounting Type
    Internal
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text