Motion
C170M-50X65
Cap Screw Clamping Keyless Bushing - C170 Series, 50 mm ID, 2.5591 in OD, 2.7560 in LTB
Mi Item #02771744
MFR #C170M-50X65
Price$291.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 50 mm ID, 2.5591 in OD, 2.7560 in LTB
Mi Item #02771744
MFR #C170M-50X65

Mfr description
C170M-50X65 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.75/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    +10836 psi
  • Length Through Bore  
    2.7560 in
  • Maximum Transmitted Thrust
    18521 lbf
  • Mountable Length
    2.441 in
  • Outside Diameter  
    2.5591 in
  • Overall Length
    3.071 in
  • Screw Size
    M8 x 22
  • Shaft Contact Pressure
    +14087 psi
  • Weight
    3.1 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077306
  • Material
    Steel
  • Maximum Transmitted Torque
    30 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    C170
  • UPC_NO
    044861077306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)