Motion
C170M-65x84
Cap Screw Clamping Keyless Bushing - C170 Series, 65 mm ID, 3.3070 in OD, 3.1890 in LTB
MI ITEM #02771747
MFR #C170M-65x84
Your Price$452.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 65 mm ID, 3.3070 in OD, 3.1890 in LTB
MI ITEM #02771747
MFR #C170M-65x84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$452.27/each(List $868.36)

Overview

Mfr description
C170M-65X84 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    20836 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    30 ft·lb
  • Maximum Transmitted Thrust
    20836 lbf
  • Number Of Locking Screws
    9
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +9974 psi
  • Hub Contact Pressure
    7718 psi
  • Mountable Length
    2.874 in
  • Overall Length
    3.504 in
  • Series
    C170
  • Installation Torque
    30 ft-lbs
  • Manufacturer Upc Number
    044861077566
  • Weight
    4.9 lbs
  • UPC_NO
    044861077566
  • Bore Diameter
    65 mm
  • Mounting Type
    Internal
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text