Motion
C170M-70X90
Cap Screw Clamping Keyless Bushing - C170 Series, 70 mm ID, 3.5433 in OD, 3.7800 in LTB
Mi Item #02771748
MFR #C170M-70X90
Price$795.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 70 mm ID, 3.5433 in OD, 3.7800 in LTB
Mi Item #02771748
MFR #C170M-70X90

Mfr description
C170M-70X90 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.60/each

Specifications

Dimensions

  • Bolt Size
    M10 x 25
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    10006 psi
  • Length Through Bore  
    3.7800 in
  • Maximum Transmitted Thrust
    34204 lbf
  • Mountable Length
    3.386 in
  • Outside Diameter  
    3.5433 in
  • Overall Length
    4.173 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +12865 psi
  • Weight
    6.7 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    61 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077481
  • Material
    Steel
  • Maximum Transmitted Torque
    61 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C170
  • Transmissible Axial Force
    34204 lbf
  • UPC_NO
    044861077481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)