Motion
C170M-100X125
Cap Screw Clamping Keyless Bushing - C170 Series, 100 mm ID, 4.9213 in OD, 4.2130 in LTB
Mi Item #02771754
MFR #C170M-100X125
Price$2,289.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 100 mm ID, 4.9213 in OD, 4.2130 in LTB
Mi Item #02771754
MFR #C170M-100X125

Mfr description
C170M-100X125 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,289.91/each

Specifications

Dimensions

  • Bolt Size
    M12 x 30
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    13321 psi
  • Length Through Bore  
    4.2130 in
  • Maximum Transmitted Thrust
    68108 lbf
  • Mountable Length
    3.701 in
  • Outside Diameter  
    4.9213 in
  • Overall Length
    4.685 in
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    +16651 psi
  • Weight
    12 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    107 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077559
  • Material
    Steel
  • Maximum Transmitted Torque
    107 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    12
  • Number Of Tapers
    1
  • Series
    C170
  • Transmissible Axial Force
    68108 lbf
  • UPC_NO
    044861077559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)