Motion
C170E-112
Cap Screw Clamping Keyless Bushing - C170 Series, 1.1250 in ID, 1.5350 in OD, 1.8504 in LTB
MI ITEM #02771760
MFR #C170E-112
Your Price$222.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 1.1250 in ID, 1.5350 in OD, 1.8504 in LTB
MI ITEM #02771760
MFR #C170E-112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$222.50/each(List $344.13)

Overview

Mfr description
C170E-112 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7518 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    13 ft·lb
  • Maximum Transmitted Thrust
    7518 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M6x16
  • Shaft Contact Pressure
    +18009 psi
  • Hub Contact Pressure
    13195 psi
  • Mountable Length
    1.575 in
  • Overall Length
    2.087 in
  • Series
    C170
  • Installation Torque
    13 ft-lbs
  • Manufacturer Upc Number
    044861077337
  • Weight
    1 lbs
  • UPC_NO
    044861077337
  • Bore Diameter
    1.1250 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text