Motion
C170E-118
Cap Screw Clamping Keyless Bushing - C170 Series, 1.1875 in ID, 1.6140 in OD, 1.8504 in LTB
MI ITEM #02771761
MFR #C170E-118
Price$211.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 1.1875 in ID, 1.6140 in OD, 1.8504 in LTB
MI ITEM #02771761
MFR #C170E-118

Mfr description
C170E-118 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.67/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Hub Contact Pressure
    +12552 psi
  • Length Through Bore  
    1.8504 in
  • Maximum Transmitted Thrust
    7518 lbf
  • Mountable Length
    1.575 in
  • Outside Diameter  
    1.6140 in
  • Overall Length
    2.087 in
  • Screw Size
    M6 x 16
  • Shaft Contact Pressure
    +17062 psi
  • Weight
    1.1 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077634
  • Material
    Steel
  • Maximum Transmitted Torque
    13 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    6
  • Number Of Tapers
    1
  • Series
    C170
  • UPC_NO
    044861077634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)