Motion
C170E-137
Cap Screw Clamping Keyless Bushing - C170 Series, 1.3750 in ID, 1.8500 in OD, 2.1260 in LTB
MI ITEM #02771763
MFR #C170E-137
Your Price$220.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 1.3750 in ID, 1.8500 in OD, 2.1260 in LTB
MI ITEM #02771763
MFR #C170E-137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.90/each(List $406.46)

Overview

Mfr description
C170E-137 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    13 ft·lb
  • Maximum Transmitted Thrust
    10024 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M6 x 18
  • Shaft Contact Pressure
    +15349 psi
  • Hub Contact Pressure
    +11406 psi
  • Mountable Length
    1.85 in
  • Overall Length
    2.362 in
  • Series
    C170
  • Manufacturer Upc Number
    044861077276
  • Weight
    1.4 lbs
  • UPC_NO
    044861077276
  • Bore Diameter
    1.3750 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text