Motion
C170E-193
Cap Screw Clamping Keyless Bushing - C170 Series, 1.9375 in ID, 2.5591 in OD, 2.7560 in LTB
Mi Item #02771770
MFR #C170E-193
Price$372.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 1.9375 in ID, 2.5591 in OD, 2.7560 in LTB
Mi Item #02771770
MFR #C170E-193

Mfr description
C170E-193 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.96/each

Specifications

Dimensions

  • Bolt Size
    M8 x 22
  • Bore Diameter
    1.9375 in
  • Hub Contact Pressure
    +10836 psi
  • Length Through Bore  
    2.7560 in
  • Maximum Transmitted Thrust
    18521 lbf
  • Mountable Length
    2.441 in
  • Outside Diameter  
    2.5591 in
  • Overall Length
    3.071 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +14312 psi
  • Weight
    3.1 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077849
  • Material
    Steel
  • Maximum Transmitted Torque
    30 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    C170
  • Transmissible Axial Force
    18521 lbf
  • UPC_NO
    044861077849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)