Motion
C170E-237
Cap Screw Clamping Keyless Bushing - C170 Series, 2.3750 in ID, 3.0310 in OD, 3.1890 in LTB
Mi Item #02771774
MFR #C170E-237
Price$836.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 2.3750 in ID, 3.0310 in OD, 3.1890 in LTB
Mi Item #02771774
MFR #C170E-237

Mfr description
C170E-237 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.80/each

Specifications

Dimensions

  • Bolt Size
    M8 x 22
  • Bore Diameter
    2.3750 in
  • Hub Contact Pressure
    8420 psi
  • Length Through Bore  
    3.1890 in
  • Maximum Transmitted Thrust
    20836 lbf
  • Mountable Length
    2.874 in
  • Outside Diameter  
    3.0310 in
  • Overall Length
    3.504 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +10747 psi
  • Weight
    4.2 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861077191
  • Material
    Steel
  • Maximum Transmitted Torque
    30 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C170
  • UPC_NO
    044861077191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)