Motion
C170E-325
Cap Screw Clamping Keyless Bushing - C170 Series, 3.2500 in ID, 4.1732 in OD, 3.7800 in LTB
MI ITEM #02771782
MFR #C170E-325
Your Price$945.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C170 Series, 3.2500 in ID, 4.1732 in OD, 3.7800 in LTB
MI ITEM #02771782
MFR #C170E-325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$945.92/each(List $1,761.04)

Overview

Mfr description
C170E-325 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    45605 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    61 ft·lb
  • Maximum Transmitted Thrust
    45605 lbf
  • Number Of Locking Screws
    12
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +14545 psi
  • Hub Contact Pressure
    11327 psi
  • Mountable Length
    3.386 in
  • Overall Length
    4.173 in
  • Series
    C170
  • Installation Torque
    61 ft-lbs
  • Manufacturer Upc Number
    044861004968
  • Weight
    8.4 lbs
  • UPC_NO
    044861004968
  • Bore Diameter
    3.2500 in
  • Mounting Type
    Internal
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text