Motion
C123M-140X190
Cap Screw Clamping Keyless Bushing - C123 Series, 140 mm ID, 1.8504 in OD, 2.1650 in LTB
Mi Item #02771788
MFR #C123M-140X190
Price$839.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 140 mm ID, 1.8504 in OD, 2.1650 in LTB
Mi Item #02771788
MFR #C123M-140X190

Mfr description
C123M-140X190 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.99/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Hub Contact Pressure
    23194 psi
  • Length Through Bore  
    2.1650 in
  • Maximum Transmitted Thrust
    68706 lbf
  • Mountable Length
    1.614 in
  • Outside Diameter  
    1.8504 in
  • Overall Length
    2.717 in
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +24701 psi
  • Weight
    12 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    140 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861004715
  • Material
    Steel
  • Maximum Transmitted Torque
    15779 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C123
  • Transmissible Axial Force
    87552 lbf
  • UPC_NO
    044861004715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)