Motion
C123M-160x210
Cap Screw Clamping Keyless Bushing - C123 Series, 160 mm ID, 8.2677 in OD, 2.1650 in LTB
MI ITEM #02771790
MFR #C123M-160x210
List Price$1,675.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 160 mm ID, 8.2677 in OD, 2.1650 in LTB
MI ITEM #02771790
MFR #C123M-160x210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,675.39/each for your price

Overview

Mfr description
C123M-160X210 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Components Move Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    107008 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    22040 ft·lb
  • Maximum Transmitted Thrust
    83974 lbf
  • Number Of Locking Screws
    11
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +26417 psi
  • Hub Contact Pressure
    +20127 psi
  • Mountable Length
    1.614 in
  • Overall Length
    2.717 in
  • Series
    C123
  • Manufacturer Upc Number
    044861004739
  • Weight
    13 lbs
  • UPC_NO
    044861004739
  • Bore Diameter
    160 mm
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text