Motion
C123M-180X235
Cap Screw Clamping Keyless Bushing - C123 Series, 180 mm ID, 9.2520 in OD, 2.5590 in LTB
Mi Item #02771792
MFR #C123M-180X235
Price$2,437.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 180 mm ID, 9.2520 in OD, 2.5590 in LTB
Mi Item #02771792
MFR #C123M-180X235

Mfr description
C123M-180X235 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,437.49/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    180 mm
  • Hub Contact Pressure
    19321 psi
  • Length Through Bore  
    2.5590 in
  • Maximum Transmitted Thrust
    91608 lbf
  • Mountable Length
    2.008 in
  • Outside Diameter  
    9.2520 in
  • Overall Length
    3.11 in
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +19794 psi
  • Weight
    19 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    140 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861004753
  • Material
    Steel
  • Maximum Transmitted Torque
    27050 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    12
  • Number Of Tapers
    1
  • Series
    C123
  • Transmissible Axial Force
    116736 lbf
  • UPC_NO
    044861004753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)