Motion
C123M-190X250
Cap Screw Clamping Keyless Bushing - C123 Series, 190 mm ID, 9.8425 in OD, 2.5590 in LTB
Mi Item #02771793
MFR #C123M-190X250
Price$2,687.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 190 mm ID, 9.8425 in OD, 2.5590 in LTB
Mi Item #02771793
MFR #C123M-190X250

Mfr description
C123M-190X250 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,687.53/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Hub Contact Pressure
    +17815 psi
  • Length Through Bore  
    2.5590 in
  • Maximum Transmitted Thrust
    114510 lbf
  • Mountable Length
    2.008 in
  • Outside Diameter  
    9.8425 in
  • Overall Length
    3.11 in
  • Screw Size
    M14 x 40
  • Shaft Contact Pressure
    +23441 psi
  • Weight
    22 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861004760
  • Material
    Steel
  • Maximum Transmitted Torque
    35690 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    15
  • Number Of Tapers
    1
  • Series
    C123
  • UPC_NO
    044861004760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)