Motion
C123M-220x285
Cap Screw Clamping Keyless Bushing - C123 Series, 220 mm ID, 11.2200 in OD, 2.8740 in LTB
MI ITEM #02771796
MFR #C123M-220x285
List Price$3,554.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 220 mm ID, 11.2200 in OD, 2.8740 in LTB
MI ITEM #02771796
MFR #C123M-220x285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,554.88/each for your price

Overview

Mfr description
C123M-220X285 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Components Move Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    160906 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    45638 ft·lb
  • Maximum Transmitted Thrust
    126459 lbf
  • Number Of Locking Screws
    12
  • Screw Size
    M16
  • Shaft Contact Pressure
    +19674 psi
  • Hub Contact Pressure
    +15187 psi
  • Mountable Length
    2.244 in
  • Overall Length
    3.504 in
  • Series
    C123
  • Installation Torque
    218 ft-lbs
  • Manufacturer Upc Number
    044861004784
  • Weight
    31 lbs
  • UPC_NO
    044861004784
  • Bore Diameter
    220 mm
  • Mounting Type
    Internal
  • Bolt Size
    M16 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text