Motion
C123M-65x95
Cap Screw Clamping Keyless Bushing - C123 Series, 65 mm ID, 3.7402 in OD, 1.3580 in LTB
MI ITEM #02771811
MFR #C123M-65x95
Your Price$165.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C123 Series, 65 mm ID, 3.7402 in OD, 1.3580 in LTB
MI ITEM #02771811
MFR #C123M-65x95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.73/each(List $295.28)

Overview

Mfr description
C123M-65X95 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Components Move Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    2222 ft·lb
  • Maximum Transmitted Thrust
    20836 lbf
  • Number Of Locking Screws
    9
  • Screw Size
    M8 x 25
  • Shaft Contact Pressure
    +27429 psi
  • Hub Contact Pressure
    +18767 psi
  • Mountable Length
    1.043 in
  • Overall Length
    1.673 in
  • Series
    C123
  • Manufacturer Upc Number
    044861074824
  • Weight
    2.1 lbs
  • UPC_NO
    044861074824
  • Bore Diameter
    65 mm
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text