Motion
C133M-120x165
Cap Screw Clamping Keyless Bushing - C133 Series, 120 mm ID, 6.4961 in OD, 1.7720 in LTB
MI ITEM #02771822
MFR #C133M-120x165
Your Price$476.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 120 mm ID, 6.4961 in OD, 1.7720 in LTB
MI ITEM #02771822
MFR #C133M-120x165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$476.83/each(List $877.37)

Overview

Mfr description
C133M-120X165 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    51081 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    10055 ft·lb
  • Maximum Transmitted Thrust
    51081 lbf
  • Number Of Locking Screws
    9
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    +28018 psi
  • Hub Contact Pressure
    20377 psi
  • Mountable Length
    1.299 in
  • Overall Length
    2.244 in
  • Series
    C133
  • Installation Torque
    107 ft-lbs
  • Manufacturer Upc Number
    044861004807
  • Weight
    7.2 lbs
  • UPC_NO
    044861004807
  • Bore Diameter
    120 mm
  • Mounting Type
    Internal
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text