Motion
C133M-190x250
Cap Screw Clamping Keyless Bushing - C133 Series, 190 mm ID, 9.8425 in OD, 2.5590 in LTB
MI ITEM #02771829
MFR #C133M-190x250
List Price$2,490.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 190 mm ID, 9.8425 in OD, 2.5590 in LTB
MI ITEM #02771829
MFR #C133M-190x250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,490.70/each for your price

Overview

Mfr description
C133M-190X250 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    114510 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    35690 ft·lb
  • Maximum Transmitted Thrust
    114510 lbf
  • Number Of Locking Screws
    15
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    +23441 psi
  • Hub Contact Pressure
    17815 psi
  • Mountable Length
    2.008 in
  • Overall Length
    3.11 in
  • Series
    C133
  • Installation Torque
    170 ft-lbs
  • Manufacturer Upc Number
    044861004913
  • Weight
    22 lbs
  • UPC_NO
    044861004913
  • Bore Diameter
    190 mm
  • Mounting Type
    Internal
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text