Motion
C133M-24x50
Cap Screw Clamping Keyless Bushing - C133 Series, 24 mm ID, 1.9690 in OD, 1.1220 in LTB
MI ITEM #02771834
MFR #C133M-24x50
Your Price$86.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 24 mm ID, 1.9690 in OD, 1.1220 in LTB
MI ITEM #02771834
MFR #C133M-24x50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.71/each(List $166.49)

Overview

Mfr description
C133M-24X50 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7518 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    296 ft·lb
  • Maximum Transmitted Thrust
    7518 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M6x20
  • Shaft Contact Pressure
    +31533 psi
  • Hub Contact Pressure
    15136 psi
  • Mountable Length
    0.886 in
  • Overall Length
    1.358 in
  • Series
    C133
  • Installation Torque
    13 ft-lbs
  • Manufacturer Upc Number
    044861074732
  • Weight
    0.7 lbs
  • UPC_NO
    044861074732
  • Bore Diameter
    24 mm
  • Mounting Type
    Internal
  • Bolt Size
    M6 x 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text