Motion
C133M-42x75
Cap Screw Clamping Keyless Bushing - C133 Series, 42 mm ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02771842
MFR #C133M-42x75
List Price$208.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 42 mm ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02771842
MFR #C133M-42x75

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$208.87/each for your price

Overview

Mfr description
C133M-42X75 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    16206 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    1117 ft·lb
  • Maximum Transmitted Thrust
    16206 lbf
  • Number Of Locking Screws
    7
  • Screw Size
    M8x25
  • Shaft Contact Pressure
    +33016 psi
  • Hub Contact Pressure
    18489 psi
  • Mountable Length
    1.043 in
  • Overall Length
    1.673 in
  • Series
    C133
  • Installation Torque
    30 ft-lbs
  • Manufacturer Upc Number
    044861075708
  • Weight
    1.8 lbs
  • UPC_NO
    044861075708
  • Bore Diameter
    42 mm
  • Mounting Type
    Internal
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text