Motion
C133M-50x80
Cap Screw Clamping Keyless Bushing - C133 Series, 50 mm ID, 3.1500 in OD, 1.3580 in LTB
MI ITEM #02771845
MFR #C133M-50x80
Your Price$118.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 50 mm ID, 3.1500 in OD, 1.3580 in LTB
MI ITEM #02771845
MFR #C133M-50x80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.15/each(List $217.39)

Overview

Mfr description
C133M-50X80 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    16206 lbf
  • Length Through Bore
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    1329 ft·lb
  • Maximum Transmitted Thrust
    16206 lbf
  • Number Of Locking Screws
    7
  • Screw Size
    M8x25
  • Shaft Contact Pressure
    +27733 psi
  • Hub Contact Pressure
    +17333 psi
  • Mountable Length
    1.043 in
  • Overall Length
    1.673 in
  • Series
    C133
  • Installation Torque
    30 ft-lbs
  • Manufacturer Upc Number
    044861075456
  • Weight
    1.9222 lbs
  • UPC_NO
    044861075456
  • Bore Diameter
    50 mm
  • Mounting Type
    Internal
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text