Motion
C133M-60X90
Cap Screw Clamping Keyless Bushing - C133 Series, 60 mm ID, 3.5433 in OD, 1.3580 in LTB
MI ITEM #02771847
MFR #C133M-60X90
Price$160.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 60 mm ID, 3.5433 in OD, 1.3580 in LTB
MI ITEM #02771847
MFR #C133M-60X90

Mfr description
C133M-60X90 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.81/each

Specifications

Dimensions

  • Bolt Size
    M8 x 25
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    17608 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    18521 lbf
  • Mountable Length
    1.043 in
  • Outside Diameter  
    3.5433 in
  • Overall Length
    1.673 in
  • Screw Size
    M8x25
  • Shaft Contact Pressure
    +26413 psi
  • Weight
    2.188879 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075845
  • Material
    Steel
  • Maximum Transmitted Torque
    1823 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    C133
  • Transmissible Axial Force
    18521 lbf
  • UPC_NO
    044861075845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)