Motion
C133M-65X95
Cap Screw Clamping Keyless Bushing - C133 Series, 65 mm ID, 3.7402 in OD, 1.3580 in LTB
Mi Item #02771848
MFR #C133M-65X95
Price$290.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 65 mm ID, 3.7402 in OD, 1.3580 in LTB
Mi Item #02771848
MFR #C133M-65X95

Mfr description
C133M-65X95 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.32/each

Specifications

Dimensions

  • Bolt Size
    M8 x 25
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    18767 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    20836 lbf
  • Mountable Length
    1.043 in
  • Outside Diameter  
    3.7402 in
  • Overall Length
    1.673 in
  • Screw Size
    M8x25
  • Shaft Contact Pressure
    +27429 psi
  • Weight
    2.1 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075593
  • Material
    Steel
  • Maximum Transmitted Torque
    2222 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C133
  • Transmissible Axial Force
    20836 lbf
  • UPC_NO
    044861075593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)