Motion
C133M-90X130
Cap Screw Clamping Keyless Bushing - C133 Series, 90 mm ID, 5.1181 in OD, 1.5940 in LTB
Mi Item #02771853
MFR #C133M-90X130
Price$212.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 90 mm ID, 5.1181 in OD, 1.5940 in LTB
Mi Item #02771853
MFR #C133M-90X130

Mfr description
C133M-90X130 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.44/each

Specifications

Dimensions

  • Bolt Size
    M10 x 30
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    +18761 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    34204 lbf
  • Mountable Length
    1.201 in
  • Outside Diameter  
    5.1181 in
  • Overall Length
    1.988 in
  • Screw Size
    M10x30
  • Shaft Contact Pressure
    +27099 psi
  • Weight
    5.176127 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    044861075364
  • Material
    Steel
  • Maximum Transmitted Torque
    5050 ft·lb
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    C133
  • Transmissible Axial Force
    34204 lbf
  • UPC_NO
    044861075364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)